Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079477

MPN #: 1339881W00

Blickman Single Station Wall Mounted Lodi Scrub Sink, Knee Action Control, Stainless Steel

Product Description
Blickman's single station Lodi scrub sink includes one deep sink bowl with sound deadened enclosed double walled panels that are angled in to divert water splashes along with spouts positioned toward the rear. This model comes with both infrared water control and knee action water/soap dispensers. This model is wall mounted.

Features:
  • One station.
  • Wall mounted configuration.
  • Deck mounted, surgical bend gooseneck with laminar flow device.
  • The spout is positioned toward the rear of the sink to divert water splash away from the operator.
  • Deep sink bowls with angled walls to divert water splashes.
  • Undersides of bowls are sound deadened and enclosed by double walled panels.
  • Both infrared water control and knee action water and soap dispensers.
  • Pedestal configuration
  • Double or Triple Stations
  • Made in the USA


PRICE
$11,589.00

1
1
Ships in 63 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth27-1/4 in
Height39-1/4 in
Compartment Depth18-1/2 in
Inside Width28 in
Inside Depth18-1/2 in
Inside Height20-1/4 in

Product Details

Assembly RequiredNo
TypeScrub Sinks
ColorSilver
SeriesLodi
Mounting LocationWall
Voltage100/120 VAC or 220/240 VAC
Material304 Stainless Steel
DescriptionSingle Station Wall Mounted Lodi Scrub Sink
Package Quantity1
Manufacturers Part Number1339881W00
Faucet Holes1
BrandBlickman

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL 606011 (US) / CSA C22.2 #601.1M90 (CA)