- Safety factor 5
- Steel of the class > 8
- Double articulation allows it to line up perfectly with the sling
- Two ways of tightening: either by open-ended spanner or by Allen key
- The double swivel lifting point DSP allows the use of other lifting accessories such as cable or rope
Double Swivel Lifting Point - M 16 (x2)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Lifting Point
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Dimension S2 | 20 |
| Dimension F | 27 |
| Dimension C | 45 in |
| Dimension L1 | 27 in |
| Dimension H | 13 |
| Dimension A | 45 |
| Dimension B | 76 |
| Dimension G | 79 in |
| Diameter | M 16 (x2) |
| Dimension S1 | 8 |
| Working Load Limit | 3500 lbs |
| Dimension E | 25 |
Product Details
| Centring | Without Centring |
| Description | Double Swivel Lifting Point - M 16 (x2) |
| Manufacturers Part Number | DSP M 16 |
| Brand | Codipro |