- Suitable for 1 or 2 persons according to the size
- Class of steel > 8
- Easy fixation and use
- Anti rust protection
Fall Protection Anchorage Point - PE.SEB M 12
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Fall Protection Anchorage Point
PRICE
$119.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 1 |
| Dimension C | 60 in |
| Dimension L1 | 21 in |
| Dimension A | 30 |
| Dimension S | 4 |
| Dimension B | 34 |
| Diameter | M 12 (x1.75) |
| Dimension D | 57 |
Product Details
| Centring | Without Centring |
| Description | Fall Protection Anchorage Point - M 12 |
| Manufacturers Part Number | PE.SEB M 12 |
| Brand | Codipro |