- Safety factor of 4 or 5, according to the proposed WLL
- Double articulation allows it to line up perfectly with the sling
- Compact and ergonomic
- Easy to screw and very ergonomic
- Tightening by Allen key
Double Swivel Shackle - M 33 (x3.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Shackle
PRICE
$709.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.1 lbs |
| Dimension F | 145 |
| Dimension C | 70 in |
| Dimension L1 | 50 in |
| Dimension A | 61 |
| Dimension S | 19 |
| Dimension B | 31 |
| Dimension G | 29 in |
| Diameter | M 33 (x3.5) |
| Dimension D | 104 |
| Working Load Limit | 17500 lbs |
| Dimension E | 73 |
Product Details
| Centring | Without Centring |
| Material | Forged Steel |
| Description | Double Swivel Shackle - M 33 (x3.5) |
| Manufacturers Part Number | DSS M 33 |
| Brand | Codipro |