- These Boxes are the industry standard
- Boxes ship and store flat to save space
- Wall Type - Double Wall
- Closure: Close with Tape
Global Industrial
Model # :WBB3166270
Global Industrial Double Wall Corrugated Boxes w/ Hand Holes, 24"L x 20"W x 12"H, Kraft - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$107.50 Sold in packages of 10 / $10.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 4 lbs |
Product Details
| Type | Standard Moving Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Closure | Shipping Tape (Sold Separately) |
| Total Recycled Content | 15% - 100% |
| Strength | 275# / ECT-48 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 10 |
| Manufacturers Part Number | B3166270 |
| Brand | Global Industrial |