Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3166290

Global Industrial™ Double Wall Flat Panel Corrugated TV Boxes, 64"L x 8"W x 40"H, Kraft - Pkg Qty 5

Product Description
Features:
  • Safely ship FOL flat panel TVs
  • Heavy-duty corrugated for added protection
  • Fragile message and arrows printed on two sides
  • Designed with full overlap flaps for added protection
  • Wall Type - Double Wall
  • Closure: Close with Tape


PRICE
$314.75  Sold in packages of 5 / $62.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
314.75
Buy 3 pkgs - 5 pkgs
304.75Save $10.00 (3%)
Buy 6+ pkgs
294.75Save $20.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width8 in
Height40 in
Weight Capacity180 lbs
Weight12.5 lbs

Product Details

TypeTV Boxes
Box StyleFull Overlap
ColorKraft
ClosureShipping Tape (Sold Separately)
Total Recycled Content15% - 100%
Strength500# / ECT-71
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB3166290
BrandGlobal Industrial