Features:
- Boxes ship and store flat to save space
- Material - Corrugated Cardboard
- Wall Type - Double Wall
Model # :WBB3166140
Weights & Dimensions
| Inside Length | 36 in |
| Inside Width | 36 in |
| Inside Height | 36 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Gaylord Boxes |
| Color | Kraft |
| Strength | 275# / ECT-48 |
| Recyclable | Yes |
| Material | Corrugate |
| Description | Double Wall Gaylord Bottom |
| Wall Type | Double |
| Package Quantity | 5 |
| Manufacturers Part Number | B3166140 |
| Brand | Global Industrial |