Flash Furniture® Dover Commercial Indoor/Outdoor Stacking Curved Back Patio Chair, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade the seating in any business environment with this durable, all-weather resin stackable chair. This multipurpose commercial seating is ideal for businesses such as hotels, restaurants, community centers and public pools. The UV resistant resin construction allows this versatile patio chair to be used in any season. Boasting a curved backrest and contoured seat, this low maintenance chair provides supremely comfortable seating for your guests. Made from quality materials, this indoor/outdoor chair holds up to 300 lbs. static weight capacity to accommodate most users. Not only for outdoor use, this modern chair is ideal for cafeteria seating, breakrooms, and so much more. Arriving preassembled for your convenience, this lightweight chair has a recommended stack quantity of 6 chairs high which makes storage and flooring maintenance a breeze. Cleanup is simple and only requires a damp cloth for quick seating turnaround in busy venues. Fixed non-slip floor glides will protect your hard indoor flooring surfaces from scuffs and scrapes making this chair a reliable and stylish choice for any commercial space.
PROMOTIONAL PRICE
$79.95was $91.95
Save $12.00 (13%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19-1/2 in |
| Height | 31 in |
| Weight Capacity | 400 lbs |
| Weight | 9 lbs |
| Seat Width | 16 in |
| Seat Depth | 17 in |
| Seat Height | 17-3/4 in |
Product Details
| Assembly Required | No |
| Type | Counter Height Chair |
| Frame Color Family | Gray |
| Stackable | Yes |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | DHF-340-APP-GRY-GG |
| Back Style | Curved Back |
| Seat Material | Plastic |
| Collection | Dover |
| Brand | Flash Furniture |
Warranty
| Warranty | 1 Year |