Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DOW

Model # :WBB3253601

MPN #: 9995275

DOW® DOWCAL™ 200 Heat Transfer Fluid, 92% Propylene Glycol, 265 Gallon Tote, Blue

Product Description
Aluminum-safe propylene glycol-based heat transfer fluid used in a wide range of industrial, construction, and infrastructure applications. Its low acute toxicity makes it especially suitable for applications where toxicity is a concern.

Features:
  • Provides long lasting and efficient corrosion protection, particularly for aluminum alloys
  • Free of nitrite, borax and CMR (carcinogenic, mutagenic and reprotoxic)
  • Long fluid lifetime, lowering maintenance cost


PRICE
$15,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width39 in
Height46 in
Size265 Gal

Product Details

TypeHeat Transfer Fluid
Capacity265
Package Quantity1
ColorBlue
Manufacturers Part Number9995275
BrandDOW