- Keeps ice safe – reduces potential of cross–contamination disaster.
- Designed to work together – Saf–T–Scoop™ directs ice right into the Ice Tote, eliminating dangerous ice spills on the floor around ice machines.
Saf-T-Ice® Value Pack, 64 oz. Scoop & Tote
Write a Review
|
Questions & Answers (0)
Product Description
The complete solution for preventing ice contamination at the ice machine. Includes upgraded Saf–T–Ice® Tote and 64–86oz Saf–T–Scoop™ and Guardian System™.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 21-3/4 in |
| Height | 18-3/4 in |
Product Details
| Type | Saf-T-Ice® Value Pack |
| Capacity | 6 Gallon/64 Oz Scoop |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SI8500 |
| Brand | San Jamar |