Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196689

MPN #: 99180649

Dowsil™ 739 Plastic Bonding Silicone Adhesive, 300 ml Cartridge, Black - Pkg Qty 12

Product Description
One-part, white, moisture cure RTV, non-flowing, general purpose, UL 94 HB, good adhesion.

Uses:
  • Wedge bonding of CRT
  • Parts fixing of power supply module
  • Sealing
Benefits:
  • Room temp cure
  • High elongation for added stress relief
  • No mixing required
  • RT cure, no ovens required
  • Faster in-line processing with optional heat acceleration
  • Added reliability can result from lower cured stress
  • Can be considered for uses requiring added flame resistance


PRICE
$467.40  Sold in packages of 12 / $38.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Adhesive
Package Quantity12
DescriptionPlastic Bonding Silicone Adhesive
ColorBlack
Manufacturers Part Number99180649
BrandDowsil