Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196690

MPN #: 99180561

Dowsil™ 748 Non-Corrosive Silicone Sealant, 300 ml Cartridge, Off-White - Pkg Qty 12

Product Description
White, neutral cure RTV sealant especially for electrical applications.

Uses:
  • General-purpose bonding and sealing applications where low odor and noncorrosive properties are required
Benefits:
  • Can be used in corrosion-sensitive electrical and PCB system assemblies equipment with no adverse effect
  • Easy handling
  • UL listed
  • Complies with FDA regulation CFR 177.2600 covering indirect food contact


PRICE
$935.40  Sold in packages of 12 / $77.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionNon-Corrosive Silicone Sealant
ColorWhite
Manufacturers Part Number99180561
BrandDowsil