Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196739

MPN #: 99180648

Dowsil™ 832 Multi-Surface Adhesive Silicone Sealant, 300 ml Cartridge, Off-White - Pkg Qty 12

Product Description
Neutral cure RTV sealant with very good adhesion to many substrates.

Uses:
  • Sealing and repairing roof penetrations, gutters, concrete floor seams, marine equipment and windows, pipes, threaded connections, and assembling original equipment components
Benefits:
  • Superior unprimed adhesion to a wide variety of surfaces, including glass, metal, masonry, concrete, most rubber and plastics, including ABS, PVC and polycarbonate
  • Low odor
  • Neutral (alcohol) cure
  • Will not corrode metal or other corrosion-sensitive materials
  • Use temperatures: -67 to 300°F (-55 to 149°C); intermittent to 350°F (177°C)
  • Forms flexible, long-lasting seal


PRICE
$551.40  Sold in packages of 12 / $45.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionMulti-Surface Adhesive Silicone Sealant
ColorWhite
Manufacturers Part Number99180648
BrandDowsil