Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196709

MPN #: 99179270

Dowsil™ 734 Flowable Adhesive Silicone Sealant, 300 ml Cartridge, White - Pkg Qty 12

Product Description
A 1 part solventless silicone elastomer for general sealing and bonding applications. 734 is a flowable liquid that is easy to use and cures on exposure to moisture in the air.

Uses:
  • General industrial sealing and bonding applications requiring a flowable product
  • Particularly suitable for sealing assemblies with fine joints as well as cable entries and connectors, to ensure that they remain water tight
  • Ideally suited for making field repairs on existing equipment where a part of an existing silicone encapsulant has been removed
Benefits:
  • Cures at room temperature when exposed to moisture in the air
  • Acetoxy cure system
  • Flowable and self-leveling
  • Easy to apply
  • Cures to a tough, flexible rubber
  • Fast tack-free time
  • Good adhesion to many substrates
  • Stable and flexible from -65°C (-85°F) to +180°C (+356°F)
  • Excellent dielectric properties
  • Complies with MIL-A-46106


PRICE
$1,188.00  Sold in packages of 12 / $99.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionFlowable Adhesive Silicone Sealant
ColorWhite
Manufacturers Part Number99179270
BrandDowsil