x

Take 15% off your entire order!

Offer applied at checkout

Digital Potentiometer

Digital Potentiometer

Item #: WBB351903

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $269.25

Save $13.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Digital Potentiometer

The DP4 is a microprocessor based digital speed potentiometer that can directly replace a conventional 3- wire analog speed pot or motorized speed pot for most AC and DC drives. The desired set speed is entered into the large 1/2 inch LED display through the convenient front panel interface, and display units are now programmable for virtually any unit of measure.

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER DP4
  • OUTPUT VOLTAGE 3-Wire
  • PACKAGE QUANTITY 1
  • INPUT VOLTAGE 120/240 VAC
  • HEIGHT INCHES 2.29
  • LENGTH INCHES 5.00
  • WIDTH INCHES 4.54
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 09, 2013

    EXACTLY AS REPRESENTED
    Your review:
    RETROFITTED ONTO A PRODUCTION TABLE AND WORKED PERFECTLY...
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Digital Potentiometer

Digital Potentiometer

Item #: WBB351903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant