DeWalt® DPG54-11D ANSI Z87.1+ Protector Clear AF - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® Protector Safety Glass has a streamlined design that is perfect protective eyewear for both men and women.
PRICE
$55.39 Sold in packages of 12 / $4.62 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Hard Coat | No |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | DPG54-11D |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | DeWalt |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Ventilation | No |
| Adjustable Temple | No |
| Series | Protector |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | DeWalt® DPG54-11D ANSI Z87.1+ Protector |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CSA Z94.3 |