Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Earmuffs

Earmuffs provide crucial hearing protection in noisy industrial environments. Hearing protection earmuffs are adjustable, cushioned devices designed to effectively dampen high-decibel sounds, safeguarding ears from potential damage. Ideal for construction sites, manufacturing, and industrial settings, earmuffs offer comfort and reliable noise reduction to ensure occupational safety and preserve hearing health for workers exposed to loud environments.
67 Results

Over-The-Head Earmuffs

Over-The-Head Earmuffs
Over-The-Head Earmuffs are hearing protection devices with a traditional headband securing ear cups in place, offering a comfortable and secure fit. These earmuffs effectively attenuate noise, making them versatile in diverse settings such as industrial workplaces, construction sites, manufacturing facilities, and other environments with elevated noise levels.
CompareImageBrandDielectricEar Muff Shell Color FamilyEarmuff StyleNoise Reduction Rate (NRR)Model #Price
3M™ PELTOR™ Optime™ 105 HP Earmuffs, Over-The-Head, H10A
3M PELTOR
No
Black/Red
Over-the-Head
30 dB
Ships Same Day
WBB2263199
$48.95
Elvex® ValueMuff™ Earmuff, Dielectric, Over-The-Head, NRR 25 dB, Blue/Black
Elvex
Yes
Blue/Black
Over-the-Head
25 dB
Ships Same Day
WBB1581395
$14.25
Peltor™ Optime™ 98 Earmuffs, Over-The-Head, H9A, 1/Each
3M PELTOR
No
Yellow
Over-the-Head
25 dB
Ships Same Day
WBB310386
$23.75
Sellstrom® HP427 Premium Over-The-Head Ear Muff, NRR 27 dB, Orange/Black
Sellstrom
No
Orange
Over-the-Head
27
Ships Same Day
WBB3166521
$19.50
Honeywell Verishield™ Over-The-Head Ear Muff, Dielectric, 26 dB, Black
Howard Leight by Honeywell
Yes
Black
Over-The-Head
26 dB
Ships Same Day
WBB2453159
$36.95
Jackson Safety Lightweight Safety Ear Muffs, Noise Reducing & Dielectric, 26dB NRR, Black
Jackson Safety
Yes
Black
Over-The-Head
26 dB
WBB2836663$26.95
Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB
Moldex
No
Black/Green
Over-The-Head
30 dB
Ships Same Day
WBB2290345
$40.95
3M™ PELTOR™ WS™ LiteCom PRO III Headset
3M
-
Dark Blue
Over-the-Head
28
Ships Same Day
WB290538
$1,395.00
Pyramex® Earmuff, Over-The-Head, NRR 22dB, PM2010, Each
Pyramex Safety
Yes
Gray/Black
Over-the-Head
22 dB
WBB614749$10.50
Sellstrom® Tonedown 200 Advantage Over-The-Head Ear Muff, Dielectric, NRR 26 dB, Yellow
Sellstrom
Yes
Yellow
Over-the-Head
-
WBB3166533$28.95
Showing 1-10 of 28 results

Hard Hat Mounted Earmuffs

Hard Hat Mounted Earmuffs
Hard Hat Mounted Earmuffs are specialized hearing protection devices that attach directly to a hard hat. These earmuffs provide integrated head and hearing protection, making them ideal for settings like construction sites and industrial workplaces where both are required. The earmuffs feature effective noise attenuation capabilities and are securely mounted onto compatible hard hats for a streamlined safety solution.
Showing 1-10 of 20 results

Folding Earmuffs

Folding Earmuffs
Folding Earmuffs are lightweight, portable ear protection with a compact design, ideal for on-the-go use. They effortlessly fold into a more manageable size, ensuring practicality for storage and transportation while preserving reliable noise reduction capabilities. Multiple styles, colors, and decibel-blocking levels available.

Behind-The-Neck Earmuffs

Behind-The-Neck Earmuffs
Behind-The-Neck Earmuffs offer protection by eliminating the traditional headband and fitting securely behind the neck. The adjustable headband ensures a secure fit while attenuating noise to a comfortable level. This design is particularly beneficial for those who wear other headgear or require unobstructed access to the top of their head.

Multi-Position Earmuffs

Multi-Position Earmuffs
Multi-Position Earmuffs offer superior hearing protection with adjustable positions for a secure fit, and are desgined for extended wear. These ultra-leightweight earmuffs are ideal for various settings and are suitable for industrial workplaces, construction sites, manufacturing facilities, workshops, and environments with elevated noise levels.

Earmuff Hygiene Kits

Earmuff Hygiene Kits
Earmuff Hygiene Kits enhance earmuff maintenance with replacement cushions, foam pads, muff seals, cleaners, non-toxic lubricants, and protection accessories for improved comfort and functionality. Ideal for industrial workplaces or construction sites, these hygiene kits can help extend the lifespan of earmuffs and maintain comfort while effectively reducing noise levels.