3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10
|
Questions & Answers (0)
Product Description
3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10, 10/Case
3M™ Peltor™ Optime™ 101 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection. For noise levels up to 101 dBA, these over-the-head earmuffs provide effective hearing protection.Stainless steel headband distributes weight for low-pressure fit. Ear cup pivot points tilt for comfort that adjusts to individual wearers. Liquid/foam filled earmuff cushions. Color-coding for compliance sighting.Noise Reduction Rating (NRR)*: 27dB. CSA Class A.
3M™ Peltor™ Optime™ 101 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection. For noise levels up to 101 dBA, these over-the-head earmuffs provide effective hearing protection.Stainless steel headband distributes weight for low-pressure fit. Ear cup pivot points tilt for comfort that adjusts to individual wearers. Liquid/foam filled earmuff cushions. Color-coding for compliance sighting.Noise Reduction Rating (NRR)*: 27dB. CSA Class A.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Cord Type | Stainless Steel Band |
| Color | Dark Green |
| Series | Peltor Optime |
| Earmuff Style | Over-the-Head |
| Cable Material | ABS |
| Package Quantity | 1 |
| Description | Optime 101 Ear Muff |
| Manufacturers Part Number | 7000009669 |
| Dielectric | No |
| Hearing Protection Style | Over The Head |
| Brand | 3M PELTOR |