DR® Power PRO 420 Chipper/Shredder, 9-3/16 HP
Write a Review
|
Questions & Answers (0)
Product Description
Our best-selling chipper shredder has been redesigned for even better performance and durability. A more powerful engine produces faster and smoother chipping and shredding. Larger hopper openings make feeding material easier and faster. And a beefier steel frame ensures stability and long life.
No other chipper shredder with a 4" chipping capacity can match the PRO 420 for power (9.2 HP), speed of chipping and shredding, or durability. Light enough to be maneuverable but heavy enough for smooth performance with minimal vibrations.
No other chipper shredder with a 4" chipping capacity can match the PRO 420 for power (9.2 HP), speed of chipping and shredding, or durability. Light enough to be maneuverable but heavy enough for smooth performance with minimal vibrations.
PRICE
$1,799.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Chipper/Shredder |
| Horsepower | 9 3/16 HP HP |
| Start Type | Electric |
| Description | Chipper/Shredder |
| Brand | DR Power |