DR® Power PRO XLSP Stump Grinder, 11-11/16 HP
Write a Review
|
Questions & Answers (0)
Product Description
Unlike the heavy, cumbersome grinders commonly available, the DR® PRO XLSP Stump Grinder is self-propelled, making moving from one stump to another effortless-even over rough terrain. Constructed of lightweight 12-gauge steel with independent wheel drives, cornering is smooth and easy.
The variable speed drive that lets you match your ground speed to your walking pace making transport between grinding sites a breeze! With the power of a world-class DR® OHV engine with 11.7 HP (19.6 ft-lbs. gross torque*) the PRO XLSP Stump Grinder has the power to remove stumps up to 3 feet wide, including tough hardwoods, in minutes.. The 3-sided 8 Greenteeth® tungsten carbide-tipped teeth power through the toughest wood and last 3x longer than the competition. A protective shroud covers the grinding teeth during transport to prevent accidental damage. It's the quickest and easiest way to remove troublesome stumps from your property!
Eliminate hazardous stumps anywhere on your property to expand lawn areas, open up fields and meadows, or blaze new trails.
The variable speed drive that lets you match your ground speed to your walking pace making transport between grinding sites a breeze! With the power of a world-class DR® OHV engine with 11.7 HP (19.6 ft-lbs. gross torque*) the PRO XLSP Stump Grinder has the power to remove stumps up to 3 feet wide, including tough hardwoods, in minutes.. The 3-sided 8 Greenteeth® tungsten carbide-tipped teeth power through the toughest wood and last 3x longer than the competition. A protective shroud covers the grinding teeth during transport to prevent accidental damage. It's the quickest and easiest way to remove troublesome stumps from your property!
Eliminate hazardous stumps anywhere on your property to expand lawn areas, open up fields and meadows, or blaze new trails.
PRICE
$2,849.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Stump Grinder |
| Horsepower | 11 11/16 HP HP |
| Start Type | Electric |
| Description | Self-Propelled Stump Grinder |
| Brand | DR Power |