DR® Power PREMIER Stump Grinder, 6-5/8 HP
Write a Review
|
Questions & Answers (0)
Product Description
The easiest, fastest method of stump removal! With the power of a world-class DR® OHV engine with 6.6 HP (11.1 ft-lbs. gross torque*) the Premier Stump Grinder has the power to remove stumps up to 3 feet wide. The 3-sided Greenteeth® tungsten carbide-tipped teeth power through the toughest wood and last 3x longer than the competition. It's the quickest and easiest way to remove troublesome stumps from your property!
Unlike the heavy, cumbersome grinders commonly available, the DR® Stump Grinder is light and maneuverable, without sacrificing strength and durability. Constructed of 12-gauge steel, it is light enough to move from storage to stump and back with ease.
Eliminate hazardous stumps anywhere on your property to expand lawn areas, open up fields and meadows, or blaze new trails.
Unlike the heavy, cumbersome grinders commonly available, the DR® Stump Grinder is light and maneuverable, without sacrificing strength and durability. Constructed of 12-gauge steel, it is light enough to move from storage to stump and back with ease.
Eliminate hazardous stumps anywhere on your property to expand lawn areas, open up fields and meadows, or blaze new trails.
PRICE
$1,699.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Stump Grinder |
| Horsepower | 6 5/8 HP HP |
| Start Type | Manual |
| Description | Stump Grinder |
| Brand | DR Power |