Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865728

MPN #: DR20A-V

Wiremold Dr20a-V Duplex Receptacle, 20a

Product Description
Wiremold DR20A-V Duplex Receptacle, 20A

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$9.20

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-3/5 X 4-1/2 in

Product Details

Manufacturers Part NumberDR20A-V
DescriptionDuplex Receptacle
ColorTan
BrandWiremold
Voltage Rating600V V