Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865698

MPN #: G4047BB

Wiremold G4047bb For 15a And 20a Duplex Receptacles, Gray, 5-1/8"L

Product Description
Wiremold G4047BB For 15A And 20A Duplex Receptacles, Gray, 5-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$21.00

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Size4-3/4 in

Product Details

Manufacturers Part NumberG4047BB
ColorGray
BrandWiremold
Voltage Rating600V V