Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186182

MPN #: DWI-CDTC-73

Diversified Spaces Draftsman Two-Station Deluxe Drawing Table, 84"L x 30"W x 39-3/4"H, Almond Top

Product Description
We've taken one of our most popular drafting tables and doubled it up. This two student drawing table is made of solid maple aprons, stretchers and legs. It has two adjustable plastic laminate tops, which measure 30" x 30" and a fixed flat surface for supplies that measures 24"W x 30"D. The drawing tables adjustable surface includes a pencil ledge and a soft-close safety feature. The drafting table also includes two CPU holders, two keyboard trays and a flat panel monitor arm that holds two 15-17" monitors. Overall Size: 84"L x 30"W x 39-3/4"H

Features:
  • 12"W x 30"D fixed surface
  • 2-1/4" maple legs
  • 3/4" Almond colored plastic laminate
  • Constructed of solid maple and maple veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished natural with a chemical resistant UV finish
  • Includes an under desk keyboard/mouse tray, CPU holder and flat panel monitor arm
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$3,541.54

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width30 in
Height39-3/4 in
Weight Capacity220 lbs
Weight121 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMaple
ColorTan
Top Color FamilyAlmond
StyleDrawing Table
DescriptionTwo-Station Deluxe Drawing Table
Package Quantity1
Frame MaterialMaple
Leg Type6 Legged
Manufacturers Part NumberDWI-CDTC-73
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces