Drafting Table 70"L x 32-1/2"W - 2 Station w/ 8 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Two-station drawing table (eight drawer) - For compact classrooms where space is a premium. This table provides drawing space for two students and storage for multiple class sessions. This compact unit has a plywood cabinet and solid maple aprons and legs. Eight drawers (20-1/2"W x 19-3/4"D) that are completely finished and dovetailed on all four sides. The top is a 3/4" almond colored plastic laminate. There are two fully adjustable drawing areas (28"W x 32-1/2"D) with pencil stops and soft close. There is also a flat area in the middle (14"W x 32-1/2"D), which provides an area for palettes and papers. The apron and legs are of solid maple and finished with an earth-friendly UV finish. 70"W x 32-1/2"D x 39-3/4"H Overall.
PRICE
$2,975.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 32-1/2 in |
| Height | 39-3/4 in |
| Weight Capacity | 500 lbs |
Product Details
| Frame Color Family | Maple |
| Top Color Family | Tan |
| Style | Drafting Table |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | 4 Legged |
| Manufacturers Part Number | DT-82A |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |