Bilco® Drainage Channel Frame J-5AL, Single Leaf, 316 S/S Hardware, 42"W x 42"H Door Opening
Write a Review
|
Questions & Answers (0)
Product Description
Bilco® Drainage Channel Frame J-5AL, Single Leaf, 316 Stainless Steel Hardware, 42"L X 42"W
Constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type J-AL floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type JD-AL) sizes Fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation.
Constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type J-AL floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type JD-AL) sizes Fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation.
PRICE
$2,595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Overall Frame Height | 48 in |
| Door Width | 42 in |
| Opening Width | 42 in |
| Door Height | 42 in |
| Overall Frame Width | 48 in |
| Opening Height | 42 in |
Product Details
| Type | Commercial |
| Door Type | J-AL |
| Material | Aluminum & 316 Stainless Steel |
| Description | Single Leaf With Drainage Channel Frame |
| Manufacturers Part Number | J-5AL |
| Brand | Bilco |
Warranty
| Warranty | 25 yr |