Global Industrial
Model # :WB670826
Global Industrial Drainage Mat, 3'W x 10'L, 7/8" Thick, Black/Yellow Border
Write a Review
|
Questions & Answers (0)
Product Description
✓ Ramp-like beveled edges easily adhere to surface
✓ SBR & NBR rubber offers excellent resistance to liquids, grease, and abrasion
✓ Suitable for indoor/outdoor spaces
Protect floor foundations and maintain safe, high-traction at a variety of workspaces with the Global Industrial 3x10 Safety Yellow Drainage Mat 7/8". This slip-resistant drainage mat is lightweight, flexible, and made of thick rubber construction to easily withstand water, moisture, boric acid, and ethylene glycol around workshops, kitchens, warehouses and many other work environments. Significant 7/8" thickness helps to reduce fatigue from prolonged standing. Nonreversible. Grit surface. Mat borders feature a bright safety yellow finish. Rubber material is SBR (Styrene-Butadiene Rubber) and NBR (Nitrile Butadiene Rubber). 1-Year Limited Warranty.
Recommended cleaning agents for this product are mild detergents, warm water, and non-abrasive brushes to remove grease. For optimal results, use detergent or mild soap with a Ph between 5-9. When cleaning do no fold or bend mats. Not designed for machine washers, steamers, dishwashers, bleach, chlorine, caustic chemicals, and not suitable to be cleaned, dragged, or scrubbed by a mechanical scrubber brush. If using a power washer or mild degreaser to remove oil, please limit cleaning to no more than once a week and keep power washing below 500 PSI and hot water below 160°F) to remove oil.
✓ SBR & NBR rubber offers excellent resistance to liquids, grease, and abrasion
✓ Suitable for indoor/outdoor spaces
Protect floor foundations and maintain safe, high-traction at a variety of workspaces with the Global Industrial 3x10 Safety Yellow Drainage Mat 7/8". This slip-resistant drainage mat is lightweight, flexible, and made of thick rubber construction to easily withstand water, moisture, boric acid, and ethylene glycol around workshops, kitchens, warehouses and many other work environments. Significant 7/8" thickness helps to reduce fatigue from prolonged standing. Nonreversible. Grit surface. Mat borders feature a bright safety yellow finish. Rubber material is SBR (Styrene-Butadiene Rubber) and NBR (Nitrile Butadiene Rubber). 1-Year Limited Warranty.
Recommended cleaning agents for this product are mild detergents, warm water, and non-abrasive brushes to remove grease. For optimal results, use detergent or mild soap with a Ph between 5-9. When cleaning do no fold or bend mats. Not designed for machine washers, steamers, dishwashers, bleach, chlorine, caustic chemicals, and not suitable to be cleaned, dragged, or scrubbed by a mechanical scrubber brush. If using a power washer or mild degreaser to remove oil, please limit cleaning to no more than once a week and keep power washing below 500 PSI and hot water below 160°F) to remove oil.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3 ft |
| Height | 7/8 in |
| Weight | 101 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet/Dry |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Yellow |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 670826 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Global Industrial |