Global Industrial
Model # :WB670822
Global Industrial Interlocking Drainage Mat, 3'W x 3'L, 5/8" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Connects to similar safety mats to create custom platform areas
✓ SBR rubber offers strong resistance to water and abrasion
✓ Suitable for indoor/outdoor spaces
Protect floor foundations and maintain safe, high-traction at a variety of workspaces with the Global Industrial 3x3 Interlocking Mat. This adaptable 5/8'' thick, slip-resistant drain mat connects and disconnects to like-models to create customized standing platforms. Lightweight, flexible, and made of thick rubber construction to withstand water, moisture, boric acid, and ethylene glycol around workshops, kitchens, warehouses, and many other work environments. Significant 5/8" thickness helps to reduce fatigue from prolonged standing. Nonreversible. Grit surface. Rubber material is SBR (Styrene-Butadiene Rubber). 1-Year Limited Warranty.
✓ SBR rubber offers strong resistance to water and abrasion
✓ Suitable for indoor/outdoor spaces
Protect floor foundations and maintain safe, high-traction at a variety of workspaces with the Global Industrial 3x3 Interlocking Mat. This adaptable 5/8'' thick, slip-resistant drain mat connects and disconnects to like-models to create customized standing platforms. Lightweight, flexible, and made of thick rubber construction to withstand water, moisture, boric acid, and ethylene glycol around workshops, kitchens, warehouses, and many other work environments. Significant 5/8" thickness helps to reduce fatigue from prolonged standing. Nonreversible. Grit surface. Rubber material is SBR (Styrene-Butadiene Rubber). 1-Year Limited Warranty.
PRICE
$67.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Weight | 22 lbs |
| Size per Modular Piece | 3' x 3' |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Component Type | Mat Tile |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | Yes |
| Cushion Type | Anti Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | No |
| Manufacturers Part Number | 670822 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Global Industrial |