Global Industrial
Model # :WB670819
Global Industrial Drainage Mat, 3'W x 10'L, 1/2" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Lightweight and flexible
✓ SBR rubber offers strong resistance to water and abrasion
✓ Suitable for indoor/outdoor spaces
The Global Industrial 3x10 Drainage Mat with 1/2'' Thickness is designed to maintain safe, high-traction at a variety of workspaces and help protect floor foundations from liquids. This 1/2'' thick, slip-resistant drainage mat is lightweight, flexible, and made of thick rubber construction to easily withstand water, moisture, and ethylene glycol around workshops, kitchens, warehouses and many other work environments. Adequate thickness provides comfortable support. Nonreversible. Grit surface. Rubber material is SBR (Styrene-Butadiene Rubber). 1-Year Limited Warranty.
Recommended cleaning agents for this product are detergent and mild soap with a Ph between 5-9. When cleaning do no fold or bend mats. Not designed for use with machine washers, steamers, dishwashers, bleach, chlorine, caustic chemicals, and not suitable to be cleaned, dragged, or scrubbed by a mechanical scrubber brush. If using a power washer please limit cleaning to no more than once a week and keep power washing below 500 PSI and hot water below 160°F).
✓ SBR rubber offers strong resistance to water and abrasion
✓ Suitable for indoor/outdoor spaces
The Global Industrial 3x10 Drainage Mat with 1/2'' Thickness is designed to maintain safe, high-traction at a variety of workspaces and help protect floor foundations from liquids. This 1/2'' thick, slip-resistant drainage mat is lightweight, flexible, and made of thick rubber construction to easily withstand water, moisture, and ethylene glycol around workshops, kitchens, warehouses and many other work environments. Adequate thickness provides comfortable support. Nonreversible. Grit surface. Rubber material is SBR (Styrene-Butadiene Rubber). 1-Year Limited Warranty.
Recommended cleaning agents for this product are detergent and mild soap with a Ph between 5-9. When cleaning do no fold or bend mats. Not designed for use with machine washers, steamers, dishwashers, bleach, chlorine, caustic chemicals, and not suitable to be cleaned, dragged, or scrubbed by a mechanical scrubber brush. If using a power washer please limit cleaning to no more than once a week and keep power washing below 500 PSI and hot water below 160°F).
PROMOTIONAL PRICE
$143.96was $159.95
Save $15.99 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3 ft |
| Weight | 45 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | No |
| Manufacturers Part Number | 670819 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Global Industrial |