NoTrax® Modular Lok-Tyle Drainage Mat Accessory Ramp 2" x 12" Black
|
Questions & Answers (0)
Product Description
MODULAR DIAMOND PATTERN 9/16" THICK DRAINAGE MATTING
Modular 2" x 12" Tiles assembles in a variety of shapes to fit any workstation. Flexible vinyl sections simply snap together for quick assembly. Open grid allows drainage of liquid below surface to create a safe walking surface. Features traction "knobs" on the surface for sure footing. Perfect for locker rooms and showers. Ramps have only male connectors but they can be clipped off to make female connectors.
Modular 2" x 12" Tiles assembles in a variety of shapes to fit any workstation. Flexible vinyl sections simply snap together for quick assembly. Open grid allows drainage of liquid below surface to create a safe walking surface. Features traction "knobs" on the surface for sure footing. Perfect for locker rooms and showers. Ramps have only male connectors but they can be clipped off to make female connectors.
PRICE
$3.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 1/6 ft |
| Weight | 0.2 lbs |
| Size per Modular Piece | 2" x 12" |
| Thickness | 9/16 in |
Product Details
| Wet/Damp/Dry Rating | Wet |
| Component Type | Ramp |
| Surface Material | PVC |
| Placement | Ramp |
| Border Color Family | Black |
| Backing Material | PVC |
| Pattern | Raised Diamond |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Material | Vinyl |
| Modular | Yes |
| Cushion Type | Not Anti-Fatigue |
| Antimicrobial | Yes |
| Manufacturers Part Number | 523R0212BK |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
| Type | Modular |
| Color | Black |
| Package Quantity | 1 |
| Resistance to Oil & Greases | No |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen, Bar Area, Manufacturing, Shower Area |