Apache Mills® Drainage Mat, Performa Cutting Fluid Resistant, 5/8" Thickness, 3'W x 3'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
5/8" Modular, connectable drainage matting with CFR (Cutting Fluid Resistant) compound . This specially-formulated compound is engineered to resiust cutting mineral oils, silicone-based brake fluids, boric acid and ethylene glycol. Grit surface coating enhances traction in wet and dry areas increasing its coefficient of friction.
PRICE
$65.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3 |
| Thickness | 5/8 |
Product Details
| Fluid Resistant | Yes |
| Type | Standard Size |
| Surface Type | Grit |
| Reversible | No |
| Color | Black |
| Surface Material | Nitrile |
| Manufacturers Part Number | 39191090030000300 |
| Border Color Family | Black |
| Brand | Apache Mills |