Medline NON23339 Disposable Drape Sheets, 40" x 48", White, 100/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made of two-ply tissue, these soft, opaque drape sheets have a pebble-embossed pattern for added strength and enhanced appearance. Ideal for physicians' offices, clinics, industrial healthcare centers, surgery centers, X-ray labs and hospital outpatient and emergency rooms.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
Product Details
| Type | Drape Sheets |
| Material | Two-Ply Tissue |
| Package Quantity | 100 |
| Description | Disposable Drape Sheets |
| Color | White |
| Manufacturers Part Number | NON23339 |
| Brand | Medline |