Inteplast Group Draw-Tuff Institutional Draw-Tape Can Liners, 12 gal, 0.7 mil, White, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Super strong liners are manufactured from 100% LLDPE premium resins. Liners are interleaved for easy one-at-a-time dispensing. Strong drawstring handle for easy lifting and carrying. Liners are side welded to prevent leakage and co-extruded.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 24 in |
| Thickness | 0.7 mil |
Product Details
| Type | Super Duty |
| Capacity | 12 gal |
| Material | Plastic |
| Package Quantity | 300 |
| Color | White |
| Application | Liquids, Kitchen Waste |
| Manufacturers Part Number | DT12GALW |
| Closure | Drawstring |
| Brand | Inteplast Group |