- Available in many size configurations
- White opaque with printed child warning
Model # :WBB478530
MPN #: ALL37CS
Low Density 20-30 gal. Trash Can Liner, White, 30" x 36", Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
Low Density Can Liners are available in ten different size and gauge configurations, so there's bound to be one that's just right for your needs. Low Density Can Liners are opaque white with a printed child suffocation warning printed on the bags.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 36 in |
| Thickness | 0.59 mil |
Product Details
| Type | Medium Duty |
| Capacity | 20 - 30 gal |
| Material | LDPE |
| Package Quantity | 250 |
| Color | White |
| Application | General Use |
| Manufacturers Part Number | ALL37CS |
| Closure | Open Ended |
| Recyclable | Yes |