Glad OdorShield Quick-Tie Small Trash Bags with Febreze provide strength plus odor control, to keep homes and workplaces smelling fresh and clean. These small garbage bags are made with OdorShield technology and Febreze freshness to provide continuous odor neutralization, based on time lapse technical evaluation, for long lasting freshness around the house or workplace. They are also strong and sturdy to avoid messy trash disasters as you transport it. These 4 gallon size trash bags, in Fresh Clean scent, fit small size trash cans and are great for use in restroom, kitchen, desk and break room bins. Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.
Glad® OdorShield Quick-Tie Small Trash Bags, 4 Gal, 0.5 mil, 8" x 18", White, 156/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 18 in |
| Weight | 2 lbs |
| Thickness | 0.5 mil |
Product Details
| Type | Medium Duty |
| Color | White |
| Application | General Use |
| Scent | Fresh Clean |
| Capacity | 4 gal |
| Material | Plastic |
| Package Quantity | 156 |
| Manufacturers Part Number | 78812 |
| Brand | Glad |