Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108092

MPN #: ISP0791S-OLG-WHI

Siesta Dream 3 Piece Outdoor Bistro Set, 23-5/8"W x 29-1/2"H Table, White Table & Green Chairs

Product Description
Dream folding bistro set with two folding chairs and one folding-top table. Both items are made from marine grade polypropylene. Easy folding structure. Chairs are stackable after folding. Great for outdoor spaces, patios and decks.

Features:
  • 2 x Dream Folding Outdoor Chair White
  • 1 x Sky Square Folding Table 24" Olive Green
  • Made from commercial grade resin with non-skid rubber caps
  • Extremely durable for outdoor temperatures
  • Maintenance Free
  • Easy to keep clean
  • Easy folding structure
  • Stacks folded
  • Perfect for heavy use in any indoor or outdoor areas
  • Stackable for easy storage
  • Easy Assembly Required
  • Available in USA since 2020
  • Limited warranty of 1 year


PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs
Seat Width19 in
Seat Depth20-1/2 in
Seat Height17-11/16 in
Table Width23-5/8 in
Table Height29-1/2 in
Table Length23-5/8 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyGreen
StackableYes
MaterialResin
Manufacturers Part NumberISP0791S-OLG-WHI
CollectionDream
ShapeSquare
BrandSiesta
TypeBistro Set
ColorWhite
Table Top Color FamilyWhite
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialResin
Seat Color FamilyGreen
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year