Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436991BLK

Global Industrial™ Resin Outdoor Dining Table & Chair Set, 70" Rectangular, 4 Chairs, Black

Product Description
✓ Black polystyrene-resin slats engineered for year-round outdoor exposure
✓ Dining table features an umbrella hole and cap
✓ Set includes 4 stackable, armless chairs

Update your outdoor dining areas or expand on them easily with the Global Industrial™ Outdoor Dining Table and Chair Set. Constructed from sturdy powder-coated steel and polystyrene-resin slats, this set includes a 70" rectangular dining table and four matching armless chairs that stack for easy storage. The tabletop has an opening in the center to accept an umbrella and a cap to plug the hole when it is not in use. Ideal for restaurants with al fresco seating, cafes, or school campus grounds, this dining set is easy to maintain and designed to withstand outdoor elements year-round. Limited 3-Year Warranty.

PRICE
$1,229.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1229.00
Buy 3 units - 5 units
1169.00Save $60.00 (5%)
Buy 6+ units
1129.00Save $100.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Width16-29/32 in
Seat Depth18-1/2 in
Seat Height17-1/4 in
Table Width40 in
Table Height29 in
Table Weight Capacity582 lbs
Table Length70 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part Number436991BLK
Chair Color FamilyBlack
CollectionResin Collection
ShapeRectangular
BrandGlobal Industrial
TypeDining Set
ColorBlack
Table Top Color FamilyBlack
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialSteel
Seat Color FamilyBlack
Table Top MaterialResin
Frame MaterialSteel
Seat MaterialResin

Warranty

Warranty3 yr