RIB® Drill Screw DS80625, #8 x 5/8", Hex Head
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Drill Screw DS80625, #8 x 5/8", Hex Head
Functional Devices (RIB) DS80625 Drill Screw, #8 x 5/8", Hex Head. Self tapping screws eliminates mushrooming.
Functional Devices (RIB) DS80625 Drill Screw, #8 x 5/8", Hex Head. Self tapping screws eliminates mushrooming.
PRICE
$0.20
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.625 in |
| Width | 0.375 in |
| Height | 0.375 in |
Product Details
| Description | Drill Screw |
| Manufacturers Part Number | DS80625 |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |