RIB® Terminal Cover APS53-TC, For PSH(5/3)00A
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Terminal Cover APS53-TC, For PSH(5/3)00A
Primary Voltage Terminal Cover for use with 200 VA, 300 VA, and 500 VA Power Supplies. Use with Models PSMN300A, PSMN300A-IC, PSMN500A, PSMN500A-IC, PSMN200A, PSMN200A-IC, PSH300A, PSH300A-IC, PSH500A, PSH500A-IC, PSH200A, PSH200A-IC. Includes 2 self tapping screw for installation.
Primary Voltage Terminal Cover for use with 200 VA, 300 VA, and 500 VA Power Supplies. Use with Models PSMN300A, PSMN300A-IC, PSMN500A, PSMN500A-IC, PSMN200A, PSMN200A-IC, PSH300A, PSH300A-IC, PSH500A, PSH500A-IC, PSH200A, PSH200A-IC. Includes 2 self tapping screw for installation.
PRICE
$5.20
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.1 in |
| Width | 2.2 in |
| Height | 0.032 in |
Product Details
| Description | Terminal Cover |
| Manufacturers Part Number | APS53-TC |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |