Caulk & Sealant Guns
Availability
Special Price
Brand
Capacity
Color
Price
Related Products
Plastic bonding system that is even stronger than epoxy. 3,500 psi, sets in 15 minutes. Bonds plastic to plastic, plastic to metal, and metals to metals. Thick formula fills gaps, is high impact and water resistant, easy to mix and requires minimal surface preparation. The final adhesive bond is designed to be load bearing and resistant to weathering, humidity and wide temperature variations. Minimal surface preparation. Non-sagging formula. For Use On: Hard Plastic Styrene PVC Acrylic Ceramic Concrete Fiberglass Metal Vinyl Wood
A strong structural adhesive formulated for bonding dissimilar substrates as well as unprepared metals, ceramics, wood, concrete and hard plastics. The final adhesive bond is designed to be load bearing and resistant to weathering, humidity and wide temperature variations.Minimal surface preparation. Non-sagging formula. For Use On: Hard Plastics Metal Concrete Glass Ceramic China Acrylic ABS Vinyl OVD Fiberglass Wood Styrene Corian
The Gorilla Dual Temp Mini Glue Gun is an ideal tool for crafts and repairs. It is light weight, with a comfort grip and a built-in stand making it easy to use. The easy squeeze trigger and long insulated nozzle allow a precise application on whatever project you are working on. Features: Dual Temp Precision Nozzle Easy Squeeze Trigger Enhanced Safety Features Built-In Stand Wide Base
Greenlee 916 Cable Reel Transporter Features: All steel welded frame with heavy-duty wheels Unique design provides easy setup for cable payout Handle folds to save space when using as a dispenser