Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB242802

MPN #: D26960

DeWalt® D26960 LCD Heat Gun

Product Description
  • LCD Display allows user to adjust temperature within 50 degree increments
  • Built-in overload protection shuts the heating element down and prevents burn up
  • Built-in hang ring adds a convenient storage feature
  • Cord Protector keeps the cord from tearing away from the housing
  • Built-in innovative kickstand support provides greater stability and prevents tip over
  • Ergonomic comfort grip provides greater comfort for long hours of use
  • Lightweight and Compact design weighs only 2.1 lbs
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
PRICE
$129.95

1
1
Available on or around 10/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight2.3 lbs

Product Details

Wattage1550 W
Air Volume17.7 CFM
Voltage120 AC V
Air Temperature Range150-1100 °F °F
DescriptionHeat Gun w/ LCD Display
Air Temperature1100 °F °F
Manufacturers Part NumberD26960
Amperage13 A
BrandDeWalt