Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dripless Caulk Guns

Model # :WBB173449

MPN #: .09086216

Dripless® Caulk Guns - Si300 - 10 Oz. - Industrial Caulker - Pkg Qty 6

Product Description
SI300 Industrial Caulker is contractor, heavy-duty grade caulk guns suitable for higher viscosity products. This caulk gun features the patented dripless mechanism, with an option to turn this function on or off. For use with 10 oz. cartridges.

  • High performance commercial unit
  • Engineered for daily heavy-duty use
  • 14:1 mechanical advantage
  • Rotating barrel
  • Sharp cutter- seal punch


Recommended Uses: Ideal for use with silicone, latex, elastomerics, construction, drywall, sub-floor adhesives, polyurethanes and rubber compounds.
PRICE
$239.70  Sold in packages of 6 / $39.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part Number.09086216
Package Quantity6
BrandDripless Caulk Guns