DeWalt® 20V MAX 300 mL / 10 Oz Adhesive Gun Kit
Write a Review
|
Questions & Answers (0)
Product Description
Variable Speed Trigger allows for increased control over the flow of your adhesive. Spreed Dial allow for setting maximum and minimum flow rates. Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out. Quick Connect inter-changeable canister trays allows user to quickly change between canister sizes. LED light assists users with visibility in low light situations Hang hook allows for easy storage when not in use Made in the USA with global materials.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
Product Details
| Battery Type | Lithium-Ion |
| Capacity | 10oz/300ml |
| Voltage | 20 |
| Color | Yellow |
| Manufacturers Part Number | DCE560D1 |
| Brand | DeWalt |
| Speed | 21 (in/min) |