Includes the following standard equipment:
Ballymore Drivable Vertical Mast Lift 18' Platform, 330 Lb. Capacity - DVML-18
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore is introducing the drivable version of their popular pushable vertical lift (640817). Equipped with user friendly controls and an on-board diagnostic system, this lift can be maneuvered in even the most confined spaces. Standard features include cantilever extended platform, 42" handrails for added safety, added step for bumper guard protection, and manual lowering valve. Lift has a platform height of 18', with a working height of 24'. Durable powder coated orange finish. 330 lb. capacity and is designed for one person occupancy. Meets/exceeds ANSI standards.
Includes the following standard equipment:Proportional Controls Self-Lock Gate on Platform Automatic Pothole Protection Drivable at Full Height Beacon Non-Marking Tires 2WD Automatic Brake System Emergency Stop Button Emergency Lowering System Cylinder Holding Valve On-board Diagnostic System Tilt Sensor with Alarm Horn Hour Meter Forklift Pockets Charger Protection
Includes the following standard equipment:
PRICE
$24,959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 30 in |
| Height | 80 in |
| Lowered Height | 79 in |
| Weight Capacity | 330 lbs |
| Weight | 2430 lbs |
| Platform Width | 30 in |
| Platform Length | 29 in |
| Working Height | 25.8 ft |
Product Details
| Assembly Required | No |
| Color | Orange |
| Voltage | 24 V |
| Material | Steel |
| Description | Drivable Vertical Mast Lift |
| Manufacturers Part Number | DVML-18 |
| Max Platform Height | 19.8 FT |
| Brand | Ballymore |