SPC Industrial Add-A-Level Stackable Platform, Add-On Unit, 36"W x 36"D x 2-5/8"H, Black
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
Add-On Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms measure 2-5/8"H. Add-On platform is easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Platforms are easily connected for side-by-side installation using Optional Poly Clips (sold separately).
STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
Add-On Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms measure 2-5/8"H. Add-On platform is easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Platforms are easily connected for side-by-side installation using Optional Poly Clips (sold separately).
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Weight | 18 lbs |
| Thickness | 2-5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Add-A-Level |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Grate w/ drain holes |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Plastic/Rubber |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | A3636A |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | SPC Industrial |