- Double pawl design with 72 teeth action provides a 5° ratcheting angle
- Shift lever reverses action instantly
- Knurled handle provides a non-slip grip
- Chrome finish models provides increased protection from rust and corrosion
Williams® Drive Round Head Ratchet, 1/2" Drive, 15"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 2 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Ratchet Head Style | Round |
| Type | Ratchet |
| Impact Approved | No |
| Description | Round Head Ratchets |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | JHWS-53A |
| Brand | Williams |