Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

DriveAlign Automatic Belt Drive Tensioner - Gates 38258

DriveAlign Automatic Belt Drive Tensioner - Gates 38258

Item #: WBB2447151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

DriveAlign Automatic Belt Drive Tensioner

Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.

Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function.

  • Full line coverage for Import, Domestic and Heavy-Duty applications.
  • Looks, fits and functions just like the OE.
  • Manufactured using same technology as Original Equipment Manufacturer (OEM) part assures factory match.
  • Patented vibration damping system improves tensioners, belts and accessory life.
  • Torsional round spring design provides consistent tension and does not allow contamination.
  • Comprehensive line includes parts to fit cars, vans, SUV's and light/heavy-duty trucks.


Application Summary: 2007-03 GMC, C5500, GM V-8 8.1 L, Tensioner Assy.

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Express 3500 - Engine: V8, 8.1L, 496ci, GAS   2001-2002
GMC+ Expand List– Hide List
  • Savana 3500 - Engine: V8, 8.1L, 496ci, GAS   2001-2002

Product Details

  • Belt Type V-Ribbed
  • Number of Mounting Holes 1
  • Material Steel
  • Contents Tensioner Assy.

Weights & Dimensions

  • Width 1.2 in
  • Outside Diameter 2.99 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DriveAlign Automatic Belt Drive Tensioner - Gates 38258

DriveAlign Automatic Belt Drive Tensioner - Gates 38258

Item #: WBB2447151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DriveAlign Automatic Belt Drive Tensioner - Gates 38258
    DriveAlign Automatic Belt Drive Tensioner - Gates 38258
    DriveAlign Automatic Belt Drive Tensioner - Gates 38258
    DriveAlign Automatic Belt Drive Tensioner - Gates 38258
    DriveAlign Automatic Belt Drive Tensioner - Gates 38258
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant