Add to list
Share
Print


Model #: WBB2438265
MPN #: 38087
DriveAlign Belt Drive Idler/Tensioner Pulley - Gates 38087
|
Questions & Answers (0)
PRICE
$47.95
Usually ships in 2 to 5 days
DriveAlign Belt Drive Idler/Tensioner Pulley
Application Summary: 2000-1999 Volkswagen, Jetta, 4-Cyl. 2.0 L, Tensioner Pulley - Alt. & A.C.
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign(R) Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Additional hardware included with most idler pulleys to make installation easier.
- Original Equipment (OE) Exact - Looks and fits just like the OE
- Bearing meets or exceeds OE specifications and is designed for application-specific speed and load requirements
- Steel or thermoplastic construction provides high durability for extended life
- Industry's best light-duty coverage and consistently first to market for late model application coverage
- Vibration damping system extends life of tensioner and other accessory components
- Reliable operation under severe conditions
Application Summary: 2000-1999 Volkswagen, Jetta, 4-Cyl. 2.0 L, Tensioner Pulley - Alt. & A.C.
Vehicle Fitment: Make\Model Year(s)
Volkswagen
- Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL 1995-2002
- Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS 1995-2002
- Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, FLEX 1995-2002
- Cabrio - Engine: L4, 2.0L, 1984cc, 121ci, GAS 1995-2002
- Derby - Engine: L4, 1.8L, 1781cc, GAS 2000-2009
- EuroVan - Engine: L5, 2.5L, 2459cc, 150ci, DIESEL 1995-1996
- EuroVan - Engine: L5, 2.5L, 2459cc, 150ci, GAS 1995-1996
- Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1993-1998
- Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL 1993-2000
- Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS 1993-2000
- Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX 1993-2000
- Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS 1993-2000
- Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1993-1998
- Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL 1993-2000
- Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS 1993-2000
- Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX 1993-2000
- Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS 1993-2000
- Passat - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL 1993-1997
- Passat - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL 1995-1996
- Passat - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS 1995-1996
- Passat - Engine: L4, 2.0L, 1984cc, 121ci, FLEX 1995-1996
- Passat - Engine: L4, 2.0L, 1984cc, 121ci, GAS 1995-1996
- Transporter - Engine: L5, 2.4L, 2370cc, 144ci, DIESEL 1993-1994
1
1