Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2457062

MPN #: 45002

Idler / Tensioner Pulley - Four Seasons 45002

Product Description
Idler / Tensioner Pulley
  • Constructed to ensure OE quality and reliability
  • Made out of steel and thermoplastic which provides longer life and superior dampening
  • Made with high grade bearings that are created to withstand higher operating temperatures
  • Prevents belt slips which eliminates noise

Application Summary: Infiniti QX4 (99-97) >> Nissan 240 Series (97-89); Pathfinder (00-96); Pulsar NX / NX (93-91)

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • QX4   1997-1999
Nissan+ Expand List– Hide List
  • 240SX   1989-1997
  • NX - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1991-1993
  • Pathfinder   1996-2000
PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23.9
Bore Diameter.47 in
Belt Width0.750 in
Inside Diameter0.46875 in
Outside Diameter3.125

Product Details

Mounting HardwareNot Included
TypePulley
Belt TypeSerpentine
ColorBlack
Number of Mounting Holes1
StyleIdler / Tensioner Pulley
MaterialSteel
DescriptionIdler / Tensioner Pulley

Compliance & Certifications

CertificationsMeets/Exceeds OEM Specifications