Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146140

MPN #: MTKC500VA

AccuformNMC™ Drivers Entrance Delivery Location Sign, Aluminum, 10" x 14", White/Red

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Direct drivers to their own entrance in your facility with this safety sign.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Organize your facility by giving drivers their own entrance
  • 10" x 14" sign comes in a variety of materials, such as Adhesive Vinyl and Dura-Vinyl™
  • Ideal for tough indoor and harsh outdoor locations
  • Rigid aluminum provides metal strength without rust
  • Print is protected by Sign Muscle® to guard against harsh abuse and even graffiti
  • Withstands wash-downs, abrasion, and chemical splashes
  • Service temperature range: -40° to 250°F
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes


PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.5 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendDrivers Entrance
ColorRed
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC500VA
BrandAccuform